Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Parking sensor tool set, BMW 7 pieces
Parking sensor tool set, BMW 7 pieces - 1
Parking sensor tool set, BMW 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Parking sensor tool set, BMW 7 pieces

For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Professional retrofitting and installation


  • Includes centring pins, which are needed to position the sensor holder precisely in the hole centre and then allow bonding

  • The quality hole punches ensure precise work results and produce clean and burr-free hole edges

  • This ensures that the original appearance is maintained after repair


Scope of delivery


  • 1x hole punch/centring pin set, 2 pieces, diameter 18.0 mm

  • 1x hole punch/centring pin set, 2 pieces, diameter 32.0 mm

  • 1x hole punch, diameter 32.5 mm (supplied without centring pin due to oblique installation position of the sensor)

  • 1x hole punch drive, 3/8 inch, with ball bearing

  • 1x drill bit, diameter 10 mm