For detailed information, other images and documents, please select individual articles from the following table.
Parking sensors tool set, FCA 5 pieces
For the professional retrofitting of parking sensors or for installation in new bumpers that need to be replaced following an accident
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Professional retrofitting and installation
- Includes centring pin, which is needed to position the sensor holder precisely in the hole centre and then allow bonding
- The quality hole punches ensure precise work results and produce clean and burr-free hole edges
- This ensures that the original appearance is maintained after repair
Scope of delivery
- 1x hole punch set, 2 pieces Diameter 19 mm
- 1x centring pin, diameter 19 mm
- 1x hole punch drive, 3/8 inch, with ball bearing
- 1x drill bit, diameter 10 mm
- PDC installation directly on bumpers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!