Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Parquet glue

For detailed information, other images and documents, please select individual articles from the following table.

Parquet glue

Single-component dispersion glue for bonding parquet/laminate for floating installation.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

High water resistance


Tested D3 quality in accordance with EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim.



Special bottle and cap shape


  • Can be cut off at various widths, reclosable wide-slit nozzle

  • Ergonomic bottle shape

  • Easy to apply


Fast-setting


Fast setting speed with high water and maximum adhesion



Transparent hardening


  • No visible adhesive joints

  • Hardened glued joints are viscoelastic


Solvent-free

Notice

In conjunction with the tannic acid present in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. In isolated cases, substances contained in wood may result in unpredictable discolouration with various types of wood, e.g. beech, cherry, maple. It is not possible to bond parquet/laminate to the base material. Fresh splashes of glue can be removed with water. Older glue residues can be softened with nitro thinner or acetone and then rubbed off; however, spots may form on the parquet. Close the bottle after use. Protect from frost. Drying times will be longer or shorter when applying below or above 20 °C. Do not apply below 10 °C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.