Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tarpaulin repair system, patch set 32 pieces
Tarpaulin repair system, patch set 32 pieces - 1
Tarpaulin repair system, patch set 32 pieces - 2
Tarpaulin repair system, patch set 32 pieces - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tarpaulin repair system, patch set 32 pieces

Self-adhesive repair system for defective truck tarps, tents, covers etc.

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Simple, professional repair


  • Ready-to-use patches with high bonding strength

  • Quick to use

  • Wide range of colours


Mobile application


Fast, reliable repair of damaged areas at any time



Costs optimised


  • No need to visit a workshop

  • Repair times are considerably reduced

  • Unnecessary downtimes are reduced

  • Eliminates damage claims due to freight damage


UV-resistant



Resistant to washing brushes



Scope of delivery


  • 3 patches 300 x 200 mm

  • 3 patches 200 x 200 mm

  • 4 patches 300 x 100 mm

  • 4 patches 200 x 100 mm

  • 6 patches 100 x 100 mm

  • 6 patches 200 x 50 mm

  • 6 patches 100 x 50 mm
Notice

The patch cannot be pulled off and corrected after application! All colours are similar to RAL, 161 and 290 are manufacturer's specifications.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.