For detailed information, other images and documents, please select individual articles from the following table.
Clinometer
Displays direction and value of the substrate slope
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Suitable up to 5% slope
Caution! The functionality of the spirit level will be affected in case of extended use of the spirit level at temperatures of more than 25°C.
For the full functionality of the spirit level, allow it to cool down in the shade.
- Frame with chalk
- Mark the direction of the slope with an arrow
- Repeat for all stilt bearing points
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!