Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Assembly paste

For detailed information, other images and documents, please select individual articles from the following table.

Assembly paste

High-performance assembly paste spray for run-in lubrication

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Protects against wear and ensures run-flat properties


Solid sliding film reduces friction, prevents overheating and seizing.



High resistance


  • Resistant to water, salt water, thinned acids and alkaline solutions

  • The solids content of 60% is resistant to petrol, diesel, etc.


Temperature and pressure resistant


  • Temperature-resistant from -35° C to +150° C, higher temperatures possible for short periods in the event of reduced air access

  • Pressure-resistant up to the yield point of all known metals

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.