Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

PinPuller® electrodes

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PinPuller® electrodes

Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Economical


In contrast to wiggle wire, PinPuller® electrodes can be welded on more than 1000 times Saves money and resources



Quick


PinPuller® electrodes can be welded on twice as fast as wiggle wire: Saves working time



Functional


The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs



Optimum force distribution


The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal



Effective and residue-free


The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.