- Worn or damaged electrodes can be easily replaced with the help of a scriber.
- The special steel alloy produces a connection with the bodywork with a particularly high tensile strength using minimal welding energy.
- Total length: 40 mm, brass-plated steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!