- Expanded insulating sleeve
- Harmonised conductors with stronger cable core insulation can be processed without a problem.
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- Rated voltage max.: 600 V
- Max. temperature range: 75°C
- Galvanised layer
The fitter must check the inserted cable (by trying to pull it out if necessary).
RoHS-compliant
For fine and very fine core copper conductor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!