For detailed information, other images and documents, please select individual articles from the following table.
Pipe chamfer for PE pipes
For precise chamfering of PE pipes in nominal diameters from 20 mm to 110 mm.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The perfect chamfer allows pipes to be inserted into moulded parts and fittings safely without damaging interior sealing and connection technology with sharp edges.
- Precise chamfer with a stop for every size
- Prevents inexact tapering
- Only one tool required for pipe sizes: 20/25/32/40/50/63 mm
- Process pipes with only one rotation
- Handy and lightweight
- Impact resistant and drop safe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!