For detailed information, other images and documents, please select individual articles from the following table.
Plumbing pipe clamp Tipp 1/2" SRS
Two-screw pipe clamp for medium to heavy load ranges.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Rubber insert:
- EPDM profile rubber in line with BAE 4275
- Temperature-resistant -40°C to +100°C
- Silicone-free
- Soundproofing in line with DIN 4109
Pipe clamp:
- Profile beadings for higher torsional resistance
- Steel, galvanised
- Material thickness: 14 - 20 mm to 60 - 66 mm: 20 x 2 mm, 63 - 68 mm to 197 - 203 mm: 25 x 2.5 mm
- 1/2" connection nut, welded all-round
Sealing plug:
- secured against loss
- Dimensions: 14 - 20 to 35 - 42 mm: M6 x 20, 40 - 47 mm to 60 - 66 mm: M6 x 25, 63 - 68 mm to 73 - 80 mm: M8 x 35, from 82 - 87 mm: M8 x 40
- Half round head with combination cross recess head
For medium to high load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.
Can also be used without a rubber insert.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!