Plumbing pipe clamp Tipp 1/2" SRS

For detailed information, other images and documents, please select individual articles from the following table.

Plumbing pipe clamp Tipp 1/2" SRS

Two-screw pipe clamp for medium to heavy load ranges.

See product details

Available in 23 versions
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
Rubber insert:


  • EPDM profile rubber in line with BAE 4275

  • Temperature-resistant -40°C to +100°C

  • Silicone-free

  • Soundproofing in line with DIN 4109


Pipe clamp:


  • Profile beadings for higher torsional resistance

  • Steel, galvanised

  • Material thickness: 14 - 20 mm to 60 - 66 mm: 20 x 2 mm, 63 - 68 mm to 197 - 203 mm: 25 x 2.5 mm

  • 1/2" connection nut, welded all-round


Sealing plug:


  • secured against loss

  • Dimensions: 14 - 20 to 35 - 42 mm: M6 x 20, 40 - 47 mm to 60 - 66 mm: M6 x 25, 63 - 68 mm to 73 - 80 mm: M8 x 35, from 82 - 87 mm: M8 x 40

  • Half round head with combination cross recess head