Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

TIPP® Priopress pipe clamp with joint
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 1
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 2
TIPP<SUP>®</SUP> Priopress pipe clamp with joint - 3

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Priopress pipe clamp with joint

Standard folding hinged clamp with exclusive press closure and finely adjustable threaded plug

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Pre-assemble using click lock


  • Quick, easy and secure closing due to a snap-in click lock

  • Effort-saving insertion of pipes when mounting overhead


Quick press closure


  • Quick clamping, even without tools and by hand, by simply pressing on the threaded plug

  • Fine adjustment of the threaded plug is possible using the metric thread

  • Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug

  • Open using a cross-head or flat-head screwdriver as usual


Further advantages


  • Contributes to sound insulation for DIN 4109

  • Ageing, weather and ozone resistant in accordance with DIN 53508 and DIN 53509
Notice
  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.