TIPP® Smartlock GS ML pipe clamp Medium-load hinged and jointed clamp
TIPP<SUP>®</SUP> Smartlock GS ML pipe clamp Medium-load hinged and jointed clamp - 1
TIPP<SUP>®</SUP> Smartlock GS ML pipe clamp Medium-load hinged and jointed clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock GS ML pipe clamp Medium-load hinged and jointed clamp

With exclusive Würth quick-action closure for secure, fast installation

See product details

Available in 18 versions
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
  • All-round welded M8/M10 nut-and-washer assembly

  • Continuous clamping ranges from 15 to 115 mm

  • Spring steel clip secured against turning

  • Screw head can be lowered into the clamp strap thanks to the recess

  • Reinforced by beading in the clamp strap

  • Dimpled punch-outs provide additional protection to stop the clamping screw slipping out

  • M6 clamping screw with combination slot for flat and cross recess screwdrivers


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB