- Hinged and jointed clamp
- Exclusive Würth quick-action closure for secure, fast mounting
- Shorter clamping screw due to new closure mechanism saves time and aids mounting
- Click mechanism made of high-quality spring steel provides reliable locking (patent pending)
- Spring-mounted clamping screw makes it easier to tighten the screw
- Sealing plug partially lowers into the clamp strap
- Sealing plug is secured against slipping out
- Innovative profile rubber, excellent sliding properties of pipes during pre-mounting due to optimisation of rubber profile
- Sound insulation in line with DIN 4109
- Tested for ageing and weather resistance in accordance with DIN 53508 and DIN 53509
- Temperature resistant from -40°C to +120°C
- Silicon-free
- M5 locking screw with combination slot for flat and Phillips head screwdrivers
- M8 weld-on nut welded at four points (high strength and reliability against torsion)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!