TIPP-SMARTLOCK pipe clamp, M8/M10

For detailed information, other images and documents, please select individual articles from the following table.

TIPP-SMARTLOCK pipe clamp, M8/M10

See product details

Available in 19 versions
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
  • Hinged and jointed clamp

  • Exclusive Würth quick-action closure for secure, fast mounting

  • Shorter clamping screw due to new closure mechanism saves time and aids mounting

  • Click mechanism made of high-quality spring steel provides reliable locking (patent pending)

  • Spring-mounted clamping screw makes it easier to tighten the screw

  • Sealing plug partially lowers into the clamp strap

  • Sealing plug is secured against slipping out

  • Innovative profile rubber, excellent sliding properties of pipes during pre-mounting due to optimisation of rubber profile

  • Sound insulation in line with DIN 4109

  • Tested for ageing and weather resistance in accordance with DIN 53508 and DIN 53509

  • Temperature resistant from -40°C to +120°C

  • Silicon-free

  • M5 locking screw with combination slot for flat and Phillips head screwdrivers

  • M8 weld-on nut welded at four points (high strength and reliability against torsion)