Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pipe clamp Heavy-duty design, 1/2 inch

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp Heavy-duty design, 1/2 inch

Plumbing pipe clamp with two screws, for medium load ranges.

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Technical data for rubber insert


  • EPDM profile rubber insert in accordance with BAE 4275

  • Temperature resistant from -40°C to +100°C

  • Silicone-free

  • Soundproofing in accordance with DIN 4109


Pipe clamp


  • Material: zinc-plated steel

  • Weld nut, 1/2 inch, welded all round

  • Material thickness: 20–29 to 108–118; 30 x 3 mm; 125–130 to 164–170; 40 x 4 mm


Screw-in nuts


  • Up to clamping range 48 - 54 M 8 x 25

  • From clamping range 57 - 64 M 8 x 30

  • From clamping range 72 - 80 M 10 x 30

  • From clamping range 99 - 103 M 10 x 35

  • From clamping range 159 - 168 M 10 x 40