Pipe clamp Heavy-duty design, 1/2 inch

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp Heavy-duty design, 1/2 inch

Plumbing pipe clamp with two screws, for medium load ranges.

See product details

Available in 11 versions
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
Technical data for rubber insert


  • EPDM profile rubber insert in accordance with BAE 4275

  • Temperature resistant from -40°C to +100°C

  • Silicone-free

  • Soundproofing in accordance with DIN 4109


Pipe clamp


  • Material: zinc-plated steel

  • Weld nut, 1/2 inch, welded all round

  • Material thickness: 20–29 to 108–118; 30 x 3 mm; 125–130 to 164–170; 40 x 4 mm


Screw-in nuts


  • Up to clamping range 48 - 54 M 8 x 25

  • From clamping range 57 - 64 M 8 x 30

  • From clamping range 72 - 80 M 10 x 30

  • From clamping range 99 - 103 M 10 x 35

  • From clamping range 159 - 168 M 10 x 40