For detailed information, other images and documents, please select individual articles from the following table.
Compressed air piping system Pipe connector, brass
Würth's compressed air piping system – setting up a professional compressed air supply system has never been easier
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Sealed and pressure-resistant up to 15 bar
Flexible modular system for pipe diameters 15-28 mm
PLUG-AND-PLAY
- Quick installation without special tools - simply plugging together is enough
- No thread cutting
- No additional sealant
- Smooth inner surfaces, very good flow properties
- System extension possible at any time by simply plugging together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!