Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pipe separating set 3 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Pipe separating set 3 pieces

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Pipe cutters:


  • Suitable for plastic pipes with a diameter of up to 42 mm (1 1/2 inch)

  • Cables with diameter of up to 12 mm

  • Very robust design

  • Handle with ergonomic rubber insert

  • Smooth ratchet action

  • Excellent cutting effect

  • Weight: 550 g

  • Length: 225 mm


Pipe cutter:


  • Body, carriage and turning knob made from high-pressure die-cast zinc

  • Steel-bearing spindle for smoother carriage movement

  • Tool-free cutting wheel change

  • Four guide rollers for optimum pipe grip during cutting

  • Longer turning knob sits deep in the hand for effective power transmission

  • Min./max. cutting performance in steel pipe: 3-35 mm


Compact pipe cutter:


  • Body, carriage and turning knob made from high-pressure die-cast zinc

  • Steel-bearing spindle for smoother carriage movement

  • Tool-free cutting wheel change

  • For copper, brass, aluminium and thin-walled steel pipes, rigid plastic and plastic-coated pipes

  • Min./max. cutting performance in steel pipe: 3-30 mm