Pipe separating set 3 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Pipe separating set 3 pieces

See product details

Available in 1 version
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
Pipe cutters:


  • Suitable for plastic pipes with a diameter of up to 42 mm (1 1/2 inch)

  • Cables with diameter of up to 12 mm

  • Very robust design

  • Handle with ergonomic rubber insert

  • Smooth ratchet action

  • Excellent cutting effect

  • Weight: 550 g

  • Length: 225 mm


Pipe cutter:


  • Body, carriage and turning knob made from high-pressure die-cast zinc

  • Steel-bearing spindle for smoother carriage movement

  • Tool-free cutting wheel change

  • Four guide rollers for optimum pipe grip during cutting

  • Longer turning knob sits deep in the hand for effective power transmission

  • Min./max. cutting performance in steel pipe: 3-35 mm


Compact pipe cutter:


  • Body, carriage and turning knob made from high-pressure die-cast zinc

  • Steel-bearing spindle for smoother carriage movement

  • Tool-free cutting wheel change

  • For copper, brass, aluminium and thin-walled steel pipes, rigid plastic and plastic-coated pipes

  • Min./max. cutting performance in steel pipe: 3-30 mm