Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pipe bushing 4 cables
Pipe bushing 4 cables - 1
Pipe bushing 4 cables - 2
Pipe bushing 4 cables - 3
Pipe bushing 4 cables - 4
Pipe bushing 4 cables - 5
Pipe bushing 4 cables - 6
Pipe bushing 4 cables - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pipe bushing 4 cables

Can be used for multiple bushings or as a blind plug for casings and core holes.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The 4-cable pipe bushing is used to seal various cable and pipe bushings. The sealing areas for the four pipe/cable bushings are tiered with split rubber discs so that they can be used for different cable diameters from 6 mm to 30 mm. The pressure plates of the seal are split, so they can be retrofitted. The pressure plates interlock along the split edge to prevent the split seal from gaping open during installation.



Advantages


  • One seal for ID 100 mm with 4 cable/pipe bushings

  • Disc technology with an application range from 6 mm to 30 mm

  • Split seal can be easily folded back with locking function

  • Low stock requirements

  • Safe, fast installation

  • Double sealing
Notice

Core holes can be coated with KB epoxy resin to protect the concrete and smooth any cavities/grooves.


Cables/service pipes must be supported.