Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wall collar
Wall collar - 1
Wall collar - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wall collar

A secure hydrostatic seal.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

​Wall collars serve as a water barrier for pipes, in particular at the floor. Wall penetrations, where service pipes or cladding tubes are cast directly into the concrete. The wall collars are used if no further wall sleeves can be attached, core drilling performed or no adjustable seal is useful.



  • Quick mounting

  • Secure water barrier

  • Can be used for many pipe materials

  • Can be used for a wide range of constructions

  • Radon-proof
Notice

Pressure-tight up to 5 bar