Wall collar
Wall collar - 1
Wall collar - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wall collar

A secure hydrostatic seal.

See product details

Available in 2 versions
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
​Wall collars serve as a water barrier for pipes, in particular at the floor. Wall penetrations, where service pipes or cladding tubes are cast directly into the concrete. The wall collars are used if no further wall sleeves can be attached, core drilling performed or no adjustable seal is useful.



  • Quick mounting

  • Secure water barrier

  • Can be used for many pipe materials

  • Can be used for a wide range of constructions

  • Radon-proof
Notice

Pressure-tight up to 5 bar