For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver with pistol handle Set 1
Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Optimised usability
- The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position
- Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm
- Well-lit working area thanks to LED light directly at the screw connection
- Bits can be changed quickly and easily thanks to the magazine for up to 6 bits
Durable and robust
- Robust, short, brushed chrome-plated shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!