PPE ring bolt
PPE ring bolt - 1
PPE ring bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

PPE ring bolt

Secure anchor point for use as an anchor device

See product details

Available in 2 versions
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
  • For use as an anchor device for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362

  • The anchor device is designed so that it can only be unscrewed using the special key provided.
Notice
  • The threaded hole must run at a right angle to the contact surface

  • Tighten the anchor bolt until it lies fully on the contact surface

  • If the anchor device is dropped or there are any doubts about its suitability for use, the system must be replaced immediately

Certified according to standard EN-795-0426