Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ribbed PVC plaster tape
Ribbed PVC plaster tape - 1
Ribbed PVC plaster tape - 2
Ribbed PVC plaster tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ribbed PVC plaster tape

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. The stable connection of the adhesive and the backing film allows residue-free removal.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Crosswise grooves on the adhesive tape allow the tape to be ripped easily and with a perfect edge at a 90° angle

  • The selected natural rubber adhesive also adheres very well to slightly uneven surfaces

  • The stable connection of the adhesive and the backing film allows residue-free removal
Notice

The surface to be covered must be fully dry and free from dust, grease and oil. After use (max. adhesion period: 6 weeks), the tape should be removed at room temperature (+5°C to +40°C) by being pulled off at a 45° angle to the edge of the paint or to the plaster in a slow, smooth manner. On natural stone, particularly marble, can lead to discolouration. Never expose the adhesive side to direct sunlight. Not suitable for oven drying.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.