The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plaster tape Soft
Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. Particularly soft, good application and secure adhesion even at low temperatures from 0°C.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Especially soft adhesive
- Tape is very easy to pull off the roll and is highly dimensionally stable
- Particularly soft; adapts very well to the surface
Good application and secure adhesion to the surface, even at low temperatures from 0°C
Highly resistant to weathering
The tape can be removed residue-free from a range of surfaces within up to 4 weeks (orange) or 2 weeks (white)
The surface to be masked must be fully dry and free from dust, grease and oil.
After use (max. adhesion period: 4 weeks (orange), 2 weeks (white)), the tape should be removed at processing temperature (+5 °C to +40 °C) by being pulled off at a 45° angle to the edge of the paint or plaster in a slow, smooth manner.
Never expose the adhesive side to direct sunlight.
Not suitable for oven drying.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for smooth metals and flat and polished surfaces such as most plastics, varnished wood, paints and varnishes
Limited suitability for porous, sanded and rough surfaces that would absorb the adhesive on the tape or physically attack it, e.g. sanded metals. When using water-based acrylic paints, nitrocellulose paints with a high percentage of thinner, other chemically aggressive substances and all non-ferrous metals, e.g. copper and aluminium and eloxal and powder-coating, preliminary testing is absolutely required. Otherwise there is the possibility that residues will be left.
Not suitable for any surface with insufficient internal stability, such as poorly adhering varnish or weathered wood
Full compatibility with the surface can only be ensured by carrying out preliminary tests for at least 48 hours under application conditions and correct application
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!