Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plastic elbow plug-in connector
Plastic elbow plug-in connector - 1
Plastic elbow plug-in connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic elbow plug-in connector

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Suitable for plastic hoses of different material qualities

  • Can be used up to approx. +70°C

  • Permissible operating pressure max. 20 bar


Material:


  • Housing: Polyamide

  • Collet chuck: Brass

  • Sealing element: Perbunan


Installation:


Insert polyamide pipe into the quick-action connector while overcoming slight resistance and pressing in pipe as far as it will go.



Removal:


Press clamping ring against connection and pull out pipe.



Notice

Caution:


Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore all brake line piping (5 . 16mm) should be secured on the body or on the frame using pipe clamps -


rubberised if possible, wherein the distance should be at least 1 m and must not exceed 1.20 m.