For detailed information, other images and documents, please select individual articles from the following table.
Plastic adhesion promoter SR
Plastic adhesion promoter for use in spot repairs of plastic parts.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Even application rate
Even, thin moistening of the spot area
High yield due to constant atomisation pressure
Excellent adhesion properties
Dries quickly
Not suitable for PE, Styrofoam and synthetic resin-coated surfaces. After use, turn the can upside down and spray until the nozzle is empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For plastic parts such as PP, PP/EPDM, ABS, SAN, PC, PA, PUR-RIM, R-TPU, PPO, PBT, PUR soft foam, UP-GF plastics.
Lightly roughen the surface to be treated and clean thoroughly with silicone remover. The surface must be clean, dry and free from grease. Shake the can well for approx. 2 minutes before use. Apply one thin (1–2 µm) spray pass at a distance of approx. 20–30 cm. Can be painted after approx. 10 minutes with all commercially available top-coat systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!