Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

EUROFAST® plastic screw combination TWPB-8040
EUROFAST® plastic screw combination  TWPB-8040 - 1
EUROFAST® plastic screw combination  TWPB-8040 - 2
EUROFAST® plastic screw combination  TWPB-8040 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EUROFAST® plastic screw combination TWPB-8040

For fastening roof sheeting and insulation to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces

See product details

Available in 23 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

If screwing


  • Onto a trapezoidal steel surface, fixture thickness = L 3

  • Onto a wooden surface, choose a fastener at least 10 mm longer than L 3


The length of the plastic pressure plate must be taken into account when working on renovation projects, depending on the existing roof structure.

  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles