Plastic frame anchor SHARK® UR F A4 stainless steel
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 1
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 2
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 3
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 4
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 5
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 6
Plastic frame anchor SHARK<SUP>® </SUP>UR F A4 stainless steel - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor SHARK® UR F A4 stainless steel

Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With hexagon head bolt and pressed washer made from A4 stainless steel

See product details

Available in 5 versions
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
  • Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190!

  • The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different surfaces. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated brick, hollow and solid sand-lime bricks, solid and perforated concrete bricks and hollow blocks made of lightweight concrete

  • Thanks to the ingenious anchor geometry, the "teeth" spread in four directions and claw right down into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • Anchor sleeve made of high-quality polyamide

  • Push-through installation

  • Can be loaded immediately - no waiting

  • Very strong anti-rotation lock

  • High load-bearing capacity thanks to expansion in four directions

  • Improved load transfer through even, continuous load distribution across the entire expansion area

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Less installation work, as the anchor sleeve and special screw are pre-assembled

  • Improved load transfer in solid and hollow construction materials
Proof of Performance
  • SHARK-UR F 10 (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance duration in the event of fire exposure
Application area
Metal substructures

Drill the hole

Remove drill cuttings

Check temperature of anchor sleeve

Check temperature of substrate

Install the anchor and screw with a hammer

Screw in dowel

Screw in screw until flush

  • SHARK-UR F 10 (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance duration in the event of fire exposure