For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor W-UR 10 Zinc-plated steel
The first frame anchor with ETA approval. Tested and approved in more than 60 stone types and in aerated concrete. With countersunk head screw made of zinc plated steel
Register now and access more than 60,000 products



Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Anchorage via friction locking between wall plug body and anchoring base
Wall plug body made of high-quality polyamide
Push-through installation
Immediate load-bearing capacity — no waiting
Virtually no movement of the wall plug body
- Low screw-in torque of the plug screw
- "Slight" spreading of the anchor
Very strong twist lock
High load-bearing capacities
Expansion in four directions
Improved load transfer
Even, continuous load distribution across the entire expansion area
The hammer-in stop prevents premature expansion of the anchor during installation
Low assembly workload
Pre-assembled wall plug body and special screw
Improved load transfer in solid and hollow construction materials
- Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
- Drill cuttings must be removed from the drill hole
W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190
Wall plug body made of high-quality polyamide
Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)
Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)
- The anchor may be used with a European technical approval for the multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)
- W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks), aerated concrete
- Installation temperatures: Temperature of anchoring base: ≥ –20°C
- Temperature of wall plug body:≥0°C
- The galvanised screw can be used outdoors or in damp spaces (with careful installation), if the area around the screw head is protected against moisture or rain to ensure that no moisture can penetrate the anchor shaft (suitable paint)
- Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!