For detailed information, other images and documents, please select individual articles from the following table.
Plastic multi-purpose anchor SHARK® Pro
The most versatile plastic anchor. Knots into cavities, expands in solid materials
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The most versatile plastic anchor. Knots into cavities, expands in solid materials
Ensures knotting in all cavities and expansion in all solid materials
- Anti-rotation device or twist lock prevents turning in the drill hole
- Patented anchor head causes knotting of the anchor shaft when the screw is screwed in
Quick and easy installation
Low installation torque and high fixed torque
Suitable for pre-positioned and push-through installation
- Fold-down anchor collar
- The hammer-in stop prevents premature expansion during push-through installation
Resistant to rotting, weathering and ageing
- UV resistant < 6 weeks
- Made from high-quality polyamide (nylon)
Halogen- and silicone-free
Thermally stable from -40°C to +100°C
For mounting, we recommend the ASSY-D plug screw
Universal plastic anchor
In concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
Suitable for attaching
Wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors, etc.
For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!