Plastic multi-purpose dowel SHARK® Pro
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 1
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 2
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 3
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 4
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 5
Plastic multi-purpose dowel SHARK<SUP>®</SUP> Pro - 6

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose dowel SHARK® Pro

The most versatile plastic anchor. Knots into cavities, expands in solid materials

See product details

Available in 6 versions
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
Ensures knotting in all cavities and spreading in all solid materials


  • Anti-rotation device or twist lock prevents turning in the drill hole

  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in


Quick and easy installation


Low insertion torque and high fixed torque



Suitable for cotter-pin and push-through installation


  • Fold-down anchor collar

  • The hammer-in stop prevents premature expansion during push-through installation


Resistant to rotting, weathering and ageing


Made from high-quality polyamide (nylon)



Halogen- and silicone-free



Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw