For detailed information, other images and documents, please select individual articles from the following table.
Plastic repair and PDC holder mounting set 9 pieces
Set for plastic repairs and for professionally installing plastic holders for parking assistance systems
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Professional repair and installation
- The cordless clamp welding device is used for mounting using either adhesive or clamp welding
- The welding device has an LED light for optimal illumination of the work area
- Supplied MV staples have been specially developed for parking system plastic holders
- Visual stop prevents excessive melting, thus avoiding damage at the front of the bumper
- Adhesive fixing/fastening with three different special adhesives depending on the application
- Also suitable for repairing plastic components in the automotive sector
Scope of delivery
- 1x Plasto Clip cordless staple welding device
- 1x charger 12 V DC/0.5 A
- 1x 100 welding staples type M
- 1x 100 welding staples type V
- 1x tin stick, spatula shaped 30 x 250 x 12.5 mm
- 1x Klebfix 4-in-1 superglue, 4 g
- 1x Klebfix GEL superglue 20 g
- 1x Klebfix 2C superglue, 10 g
- Fastening using rechargeable staple welding device
- Application of up to 300 staples per battery charge (at 15 W)
- Two power levels: Level 1 for thin-walled materials and level 2 for fast work results
- Additional staple types (V, M, S, W) are available as an option
Adhesive fixing/fastening with three different special adhesives depending on the application
- Klebfix 4-in-1 superglue: Application with brush cap in hard-to-reach areas
- Klebfix GEL superglue for vertical applications, as the adhesive does not run uncontrollably
- Klebfix 2C superglue for bridging large gaps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!