2C plastic repair set REPLAST® ME 38 pieces

For detailed information, other images and documents, please select individual articles from the following table.

2C plastic repair set REPLAST® ME 38 pieces

For repairing plastic parts, including all required accessory products in a practical system case

See product details

Available in 1 version
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
A 2C adhesive for virtually every type of plastic


  • Easy to handle various adhesive types

  • Can be used for repairs and structural bonding


Three different processing speeds for different application areas included in the scope of delivery



Isocyanate-free and thus H351 marking-free



Special shorter positive mixer


  • Optimum mixing with minimum volumes

  • Little adhesive wastage


Repair compound cures quickly and can be sanded in a very short amount of time



Excellent chemical resistance to a range of liquids, such as petrol, a large number of lubricating oils and ethyl acetate



Solvent- and silicone-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Certified in accordance with NSF P1 and EMICODE EC1+

Notice

Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary. Please refer to the relevant product data sheets for information on properties and processing instructions for the individual products.

Processing information
Replast 25 sec.Replast 90 sec.Replast 210 sec.
Processing time25 sec*90 sec*3.5 min.*
Can be sanded at 23°C after6 min12 min30 min
SurfacePre-treatmentAdhesion
SMC, BMC, RTM, wood, HPL, PUR-RIMSandExcellent adhesion
CFRP (carbon fibre reinforced plastic)SandExcellent adhesion
Coated, alloyed metalIn the case of bare metal, the metal should be protected against corrosionExcellent adhesion
PP-EPDM/ ABSSee separate instructionsGood (no structural adhesion)

Certified in accordance with NSF P1 and EMICODE EC1+

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.