For detailed information, other images and documents, please select individual articles from the following table.
Transport tube
For the safe transport of long goods on the vehicle roof
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Disc with strap for returning short goods included
- 2 keys included
- The lid can be locked with a security twistlock
- To avoid vibrations, the protrusion on both sides should not exceed 40 cm
- Polyethylene transport tube (HDPE)
- Length: 3,040 mm, profile: 4.9 mm thick
- Individual lengths possible
At least 2 clamps are required to secure the transport tube to the roof rack.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!