For detailed information, other images and documents, please select individual articles from the following table.
Transport tube With return window for returning short goods
With return window for returning short goods
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The lid can be locked with a safety locking screw
- To avoid vibrations, the protrusion on both sides should not exceed 40 cm
- Polyethylene transport tube (HDPE)
- Length: 3040 mm, profile: 4.9 mm thick
- Includes two keys
- Individual lengths possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!