Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Plinth edge insertion profile with fabric
Plinth edge insertion profile with fabric - 1
Plinth edge insertion profile with fabric - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plinth edge insertion profile with fabric

For insertion between façade and perimeter insulation

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Insulation thicknesses of up to 240 mm are possible in combination with Uni skirting plug-in profile


One product for multiple insulation thicknesses



Easy flush alignment


Smoothly adjustable



Can be shortened to 80 mm overhang


With breakage point



Easier smoothing, defined plaster thickness


With smoothing edge



With drip edge



Includes plug-in connector

Notice

We recommend using a compressed sealing tape between skirting insulation and profile.

Application area