Plinth edge insertion profile with fabric
Plinth edge insertion profile with fabric - 1
Plinth edge insertion profile with fabric - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plinth edge insertion profile with fabric

For insertion between façade and perimeter insulation

See product details

Available in 1 version
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
Insulation thicknesses of up to 240 mm are possible in combination with Uni skirting plug-in profile


One product for multiple insulation thicknesses



Easy flush alignment


Smoothly adjustable



Can be shortened to 80 mm overhang


With breakage point



Easier smoothing, defined plaster thickness


With smoothing edge



With drip edge



Includes plug-in connector

Notice

We recommend using a compressed sealing tape between skirting insulation and profile.