Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw
For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
ABS Dowel
Fastening of roof sheeting on light building materials, such as e.g. wood wool lightweight structures or Heraklith panels. Glass-fibre reinforced nylon.
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive