For Euroclips (art. no. 0971600…) and cable ties, 5 mm (art. sub no. 0502)
Halogen- and silicone-free
- Temperature resistance: -20°C to +85°C
- Material: PA6, UV-stabilised
Halogen
- Temperature resistance: -20°C to +75°C
- Material: PA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!