For detailed information, other images and documents, please select individual articles from the following table.
Euroclip cable clip
For attaching pipes to all conventional cable ducts.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The Euroclip cable clip can be used on all cable ducts with holes and a sheet thickness of between 0.5 and 1.1 mm, for mounting electrical pipe clamps
- Pipes can also be connected to the cable clip by means of cable connectors
- Ideal for relieving stress on the cable duct, or to allow separate routing of data cables etc.
- Can also be used for routing on the underside
- 40-kg tensile strength
Laying cable in cable ducts
- Clip clamps onto cable clip
- Place both into the hole in the cable duct
- Lock by turning 45°
- Fasten pipe into pipe clamp
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!