Craftsman's shelf cabinet
Craftsman's shelf cabinet - 1
Craftsman's shelf cabinet - 2
Craftsman's shelf cabinet - 3
Craftsman's shelf cabinet - 4
Craftsman's shelf cabinet - 5
Craftsman's shelf cabinet - 6
Craftsman's shelf cabinet - 7
Craftsman's shelf cabinet - 8
Craftsman's shelf cabinet - 9
Craftsman's shelf cabinet - 10
Craftsman's shelf cabinet - 11
Craftsman's shelf cabinet - 12
Craftsman's shelf cabinet - 13

For detailed information, other images and documents, please select individual articles from the following table.

Craftsman's shelf cabinet

Robust workshop shelf cabinet with grille doors for clear storage of consumable materials

See product details

Available in 2 versions
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
  • Lockable with a padlock to protect against unauthorised access

  • Hinged doors with grids enable missing items to be noticed without opening

  • Closed side walls made from solid sheet metal

  • Can be used with the Pro or Basic add-on shelf of 500-mm depth

  • Rear wall with square holes suitable for the range of hooks and brackets

  • 3 levels with 150-kg load capacity

  • Simple positioning with shelf supports
Notice

Craftsman's add-on shelves only fit other craftsman's basic shelves.