For detailed information, other images and documents, please select individual articles from the following table.
Tinsmiths' silicone neutral
Special silicone sealing compound for roofers and tinsmiths. Suitable for use in solar construction.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Good material compatibility
Outstanding adhesion to virtually all materials used in roofing, e.g. metals such as aluminium, copper, zinc-plated sheet metal, steel, hard PVC, polyester and Plexiglas as well as concrete, stone, tarred board, bituminous membranes, wood etc.
One product for the entire roof
One product for a wide range of tinsmith and roofer applications
Suitable for solar construction and solar glazing
Temperature application range -50 °C to +150 °C
This information is only a recommendation based on our experiences.
Preliminary testing required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!