Pneumatic adapter for injector shaft With shut-off valve, suitable for Bosch
Pneumatic adapter for injector shaft With shut-off valve, suitable for Bosch - 1
Pneumatic adapter for injector shaft With shut-off valve, suitable for Bosch - 2
Pneumatic adapter for injector shaft With shut-off valve, suitable for Bosch - 3

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

Pneumatic adapter for injector shaft With shut-off valve, suitable for Bosch

For injecting pneumatic air during cleaning and repair work on the glow plug shaft or for keeping valves in an upward position when working on the valve stem seals

Lire la description de l'article

Disponible en 1 version
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
Diamètre : 19 mm