Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts.
Robust, partially rubberised housing.
Extremely durable and insulated against cold.
Non-slip, ergonomic handle with adjustable trigger.
The device is very handy and easy to use. The impact power can be controlled continuously and precisely.
Handy plastic case and an extensive range of accessories included in scope of delivery.
Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for a long life.
In combination with the optional screw-on attachment, it can also be used as a needle scaler.
Two devices in one.
2-year warranty for tool
For manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!