For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic coil nailer DCN 4590
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Low noise
Integrated silencer protects the user and bystanders
Minimum risk of injury
Safety lock with contact unit
Tool-free depth adjustment
Allows rapid adjustment of the setting depth, which protects work surfaces
Change from single triggering to contact triggering
Dual-function switch
Protected tool
Plastic protection for safety catch
Optimal nail guidance
Height-adjustable magazine
No exhaust air in the working area
Adjustable air delivery
Prefabricated building construction, joinery, pallets, substructures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!