For detailed information, other images and documents, please select individual articles from the following table.
DSA21/10 pneumatic hose retractor reel, aluminium
Practical retractor reel with a high-quality PUR hose. For a safe, tidy workplace. Also suitable for use with water.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Very robust, enclosed aluminium housing
Hose and winding mechanism are protected against dust and other contamination.
High-quality polyurethane (KPU) hose
Extremely low weight combined with maximum resistance to kinking and to oils and solvents. Excellent properties in low and high temperature ranges.
High flow capacity of hose
No pressure drop, for increased efficiency and lower costs.
Suitable for wall, ceiling or floor mounting
Suitable for universal use without additional modifications.
150° swivelling mechanism
User-friendly with good freedom of movement.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!